CECP82334T-5
Description
CECP82334T-5 GENERAL PURPOSE AC MOTOR ; 20HP 1760RPM 3PH 60HZ 256TC TEFC F1
Part # CECP82334T-5
BDI # 125697
CECP84104T-5
Description
CECP84104T-5 GENERAL PURPOSE AC MOTOR ; 30HP 1770RPM 3PH 60HZ 286TC TEFC F1
Part # CECP84104T-5
BDI # 125721
CDP3330
Description
CDP3330 PERMANENT MAGNET DC MOTOR ; 1/2HP 56C FRM 1800RPM 90VDC NEMA TENV
Part # CDP3330
BDI # 125583
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted
ECP4400T-5
Description
ECP4400T-5 SEVER DUTY AC MOTOR ; 100HP 1785RPM 3PH 60HZ 405T A40064M TEFC
Part # ECP4400T-5
BDI # 126700
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted