100BS36 2 3/4

COMPARE

100BS36 2 3/4

Description
100BS36 2 3/4 ; SPROCKET

MARTIN SPROCKET & GR

Part # 100BS36 2 3/4

BDI # 20309594

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.343

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.038
Pitch Diameter - Millimeter: 364.312
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY