40X72X7 HMS5 RG
Description
CRSEAL 40X72X7 HMS5 RG SINGLE LIP SEAL ; 1.575MM SHAFT DIA 72MM HOUSING BORE
Part # 40X72X7 HMS5 RG
BDI # 1257965
Features
Housing Bore - Millimeter:
72
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607968
Features
Enclosure:
Open
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
263004
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6020-2RS1/C3
Description
6020-2RS1/C3 DEEP GROOVE BALL BRG ; 100MM BORE 150MM OD 24MM WD SR 2 SEALS
Part # 6020-2RS1/C3
BDI # 1415182
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
BS2-2208-2RS/VT143
Description
BS2-2208-2RS/VT143 SPHR ROLLER BRG ; 40MM IDX80MM ODX28MM WD
Part # BS2-2208-2RS/VT143
BDI # 20334913
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing