VQZ342-5YZ1-C8
Description
VQZ342-5YZ1-C8 SOLENOID VALVE ; 3-POS EXHAUST CENTER 24VDC DIN TERMINAL
Part # VQZ342-5YZ1-C8
BDI # 21574333
Features
Port Type:
8 MM Tubing OD
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.88 - 0.69 Cv Factor | Body Ported | DIN Terminal With Light/Surge Voltage Suppressor | Non Locking Style
Overall Length - Inch:
4.083
Voltage:
24 VDC