CYR 3/4 S
Description
CYR 3/4 S CAM FOLLOWER BEARING ; 1/4" BORE 3/4" RLR DIA 1/2" RLR WD
Part # 4060110000
BDI # 1402448
Features
Roller Width - Inch:
0.5
Roller Width - Millimeter:
12.7
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Roller Diameter - Inch:
0.75
Other Features:
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21285
LFR5201-10-2Z
Description
LFR5201-10-2Z CAM FOLLOWER BEARING ; DBL ROW GAP SEAL ON BOTH SIDES
Part # LFR5201-10-2Z
BDI # 1471893
Features
Roller Width - Inch:
0.626
Roller Width - Millimeter:
15.9
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Gap Seal
Rolling Element:
Ball Bearing - Double Row
10B-1 RIV 10FT ELITE
Description
10B-1 RIV 10FT ELITE ROLLER CHAIN ; 10B 0.625MM PITCH RIVETED 10FT/BOX
Part # 80061726
BDI # 526738
Features
Roller Width - Inch:
0.38
Chain Pitch - Inch:
0.625
Chain Size:
10B
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Other Features:
Elite Series | High Precision
Global Part Number GPN:
677346
08B-1 RIV 10FT ELITE
Description
08B-1 RIV 10FT ELITE ROLLER CHAIN ; 08B 0.5MM PITCH RIVETED 10FT/BOX
Part # 80061724
BDI # 526735
Features
Roller Width - Inch:
0.305
Chain Pitch - Inch:
0.5
Chain Size:
08B
Component:
Chain
Roller Diameter - Millimeter:
8.51
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Other Features:
Elite Series | High Precision
Global Part Number GPN:
677334
06B-1 O/L ELITE
Description
06B-1 O/L ELITE CHAIN OFFSET LINK ; 0.375MM PITCH COTTERED
Part # 80061904
BDI # 526497
Features
Roller Width - Inch:
0.225
Chain Pitch - Inch:
0.375
Chain Size:
06B
Component:
Offset Link
Roller Diameter - Millimeter:
6.35
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Other Features:
Elite Series | High Precision
Global Part Number GPN:
677637