N6 TIGHTENER SHAFT
Description
N6 TIGHTENER SHAFT ; 1-1/2" DIA 6" USBL LEN
Part # 1296987
BDI # 327217
Features
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Overall Length - Inch:
7.688
Inch - Metric:
Inch
Material:
Steel
Other Features:
With Set Screw and Collar
Thread Size 2:
Not Applicable
Thread Size 1:
1-8
Usable Length - Inch:
6
Product Name:
Idler Shaft
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
15.875
Bore - Inch:
0.625
Global Part Number GPN:
17851
Bushing Series:
H
2VP50X 1 1/8
Description
2VP50X 1 1/8 VARIABLE SPEED SHEAVE ; 1-1/8" BORE 2 GROOVES 4-3/4" OD FB
Part # 1045947
BDI # 333055
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Bore - Millimeter:
28.575
Other Features:
Solid Style
Global Part Number GPN:
579171
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
2
Features
Pitch Diameter - Inch:
3.024
Flange Outside Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Outside Diameter - Inch:
2.97
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Heavy | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter:
76.81
Mounting Method:
Bushed
Features
Maximum Belt Width - Inch:
1.063
Maximum Belt Width - Millimeter:
27
Bearing Type:
Needle Bearing
Face Width - Millimeter:
27
Face Width - Inch:
1.063
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.375
Length Thru Bore - Millimeter:
31.75
Other Features:
Bearing with Retainer