Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3314
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
7204-B-XL-TVP
Description
7204-B-XL-TVP X-LIFE BEARING ; ANGULAR CONTACT 20MM X 47MM X 14MM
Part # 7204-B-XL-TVP
BDI # 1151651
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
235444
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3204-BD-XL-2HRS-TVH
Description
3204-BD-XL-2HRS-TVH X-LIFE BEARING ; ANGULAR CONTACT 20MM X 47MM X 20.6MM
Part # 3204-BD-XL-2HRS-TVH
BDI # 1412290
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Snap Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
51105
Description
51105 THRUST BALL BEARING ; 25MM BORE 1 26MM BORE 2 42MM OD
Part # 51105
BDI # 1144723
Features
Height - Millimeter:
11
Bore 1 - Inch:
0.984
Bore 2 - Millimeter:
26
Height - Inch:
0.433
Bore 2 - Inch:
1.024
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Other Features:
Single Row | Deep Groove | Separable
Cage Material:
Steel
6004-C-2HRS-L038-C3
Description
6004-C-2HRS-L038-C3 SGL ROW BALL BRG ; 20MM X 42MM X 12MM DOUBLE SEAL STL CAGE
Part # 6004-C-2HRS-L038-C3
BDI # 18101449
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Lip Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No