06B-33A

COMPARE

06B-33A

Description
06B-33A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH

PT INTERNATIONAL

Part # 2101001671

BDI # 18118230

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.945

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.106
Pitch Diameter - Millimeter: 100.2
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY