C5-R-20SB-1
Description
C5-R-20SB-1 RETURN IDLER ; 20" BELT W 5" RLR 1-1/2"
Part # C5-R-20SB-1
BDI # 23142059
Features
Roller Width - Inch:
23.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
B5-R-30SB
Description
B5-R-30SB CONVEYOR IDLER ASSEMBLY ; 30" BLT WID 5" RLR DIA RTRN 0 DEG CEMA B
Part # B5-R-30SB
BDI # 21455503
Features
Roller Width - Inch:
33.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
Features
Roller Width - Inch:
33
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Sealed
Mounting Method:
Top Mount