TXT215AT ATV TAPER BUSHED REDUCER

COMPARE

TXT215AT ATV TAPER BUSHED REDUCER

Description
TXT215AT ATV TAPER BUSHED REDUCER ; PARALLEL TORQUE-ARM 15:1 RATIO

DODGE

Part # 242082

BDI # 270756

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 116.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 95.25
Nominal Center Distance - Inch: 3.75
Other Features: Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Mounting Method: Direct Mounted
Overall Length - Inch: 9.55

Price Inventory : In stock
Loading Price
QTY