EM4106T
Description
EM4106T GENERAL PURPOSE AC MOTOR ; 20HP 256T FRM 3600RPM 230/460VAC
Part # EM4106T
BDI # 127414
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
CEWDM3709T
Description
CEWDM3709T WASH DOWN AC MOTOR ; 7-1/2HP 213TC FRM 3600RPM 208-230/460VAC
Part # CEWDM3709T
BDI # 125980
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEWDM3713T
Description
CEWDM3713T WASH DOWN AC MOTOR ; 15HP 215TC FRM 3600RPM 230/460VAC 60HZ
Part # CEWDM3713T
BDI # 125984
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEWDM3550
Description
CEWDM3550 WASH DOWN AC MOTOR ; 1-1/2HP 56C FRM 3600RPM 208-230/460VAC
Part # CEWDM3550
BDI # 125961
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEWDM3555T
Description
CEWDM3555T WASH DOWN AC MOTOR ; 2HP 145TC FRM 3600RPM 208-230/460VAC
Part # CEWDM3555T
BDI # 125965
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted