VXD2152-06N-5D1-B
Description
VXD2152-06N-5D1-B ; VALVE MEDIA N.O
Part # VXD2152-06N-5D1-B
BDI # 17894369
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 1 Way
Valve Type:
Diaphragm | Solenoid
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
9.5 Cv Factor Water | DIN Terminal | 9.5 CV Factor Air
Overall Length - Inch:
3.15
Voltage:
24 VDC