NA24776SW-90016
Description
NA24776SW-90016 TAPERED ROLLER BRG ASSY ; DOUBLE CUP 1-1/2" BORE 4-1/4" OD
Part # NA24776SW-90016
BDI # 1367262
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
38.1
Other Features:
2 Single Cone | 1 Double Cup | Non-Adjustable Bearing | With Keyway or Slot
Global Part Number GPN:
654677
Assembly Components:
NA24776-SW (2) | K78175 (1) | T70123 (2)
Basic Number:
NA24776
Precision Class:
Standard
6004 2RSJEM
Description
6004 2RSJEM DEEP GROOVE BALL BRG ; 20MM BORE 42MM OD 12MM WD 2-SEALS
Part # 6004 2RSJEM
BDI # 21988067
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2771
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
HP8505-4.5IN MTW
Description
HP8505-4.5IN MTW TABLETOP CHAIN ; 81418291 0.75IN CHAIN PITCH POLYSTER
Part # 10028438
BDI # 21571275
Features
Component:
Modular Belting
Modular Belting Width - Millimeter:
114.3
Modular Belting Size:
8505
Modular Belting Type:
Straight Running
Modular Belting Width - Inch:
4.5
Inch - Metric:
Inch
Other Features:
Chain Bottom to Center Distance 1 Inch
Basic Construction:
Solid Top
Pitch - Millimeter:
19.05
Pitch - Inch:
0.75
NS1500-24T 1-1/4IN KWSS
Description
NS1500-24T 1-1/4IN KWSS SPROCKET ; 614-143-3 MOLDED SPLIT NON RETURNABLE
Part # 10028509
BDI # 18145602
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.524
Pitch - Millimeter:
15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.55
Outside Diameter - Millimeter:
115.57
Pitch Diameter - Millimeter:
114.91
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore