CCFH 3/4 SB
Description
CCFH 3/4 SB CAM FOLLOWER BEARING ; 3/4" RLR DIA 1/2" RLR WD
Part # 2061512000
BDI # 347114
Features
Roller Width - Inch:
0.5
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
22543
RS100-1-CL
Description
100 C/P CHAIN CONNECTING LINK ; 1-1/4" CHAIN PITCH COTTERED
Part # 100CL
BDI # 903531
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Connecting Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602691
Chain Series:
Standard
Internal Special Features:
No
RS100H-1-OL
Description
100H O/L CHAIN OFFSET LINK ; 100 CHAIN 1-1/4" CHAIN PITCH COTTERED
Part # 100HOL
BDI # 903333
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Offset Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Heavy
Global Part Number GPN:
602420
CRSB-12
Description
CRSB-12 STUD TRACK ROLLER ; 3/4IN OD 3/8-24UNF SEALED W/OUTER RING
Part # CRSB-12
BDI # 1086264
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Roller Diameter - Inch:
0.75
Other Features:
Full Complement