Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Ball
Actuation:
Hand Lever
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
6.841
Voltage:
Not Applicable
Overall Length - Millimeter:
173.761
973-205
Description
973-205 RUBBER/PLASTIC TUBING ; PE 5/16" OD X 0.062" WALL 100FT/PKG
Part # 973205
BDI # 21447785
Features
Inch - Metric:
Inch
Material:
Polyethylene
Outside Diameter - Inch:
0.313
Outside Diameter - Millimeter:
7.95
Other Features:
Chemical Resistant | Dielectric
Typical Use:
Chemical Transfer | Drain Line | Electrical Jacketing | Food and Beverage | Instrumentation | Laboratory | Pneumatic Piping | Pneumatic Tool | Process Control
Inside Diameter - Millimeter:
4.801
Color:
Natural Off White
Product Name:
Tubing