C5-TE-48SB
Description
C5-TE-48SB TROUGHING IDLER ROLLER ; 48" BELT W 5" RLR
Part # C5-TE-48SB
BDI # 23145526
Features
Roller Width - Inch:
17.625
Roller Width - Millimeter:
447.675
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1219.2
Product Name:
Roller
Belt Width - Inch:
48
20X32 CF MINE DUTY WING W/PXT35
Description
20X32 CF MINE DUTY WING W/PXT35 PULLEY ; CONVEYOR PULLEY 20X32 FOR BUSH REQD
Part # MDW2032PXT35
BDI # 23143466
C5-RSA-48SBWB
Description
C5-RSA-48SBWB RETURN IDLER ; SELF-ALIGNG 48" BELT W 5" RLR WIDE BASE
Part # C5-RSA-48SBWB
BDI # 23142407
Features
Roller Width - Inch:
51.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Wide Base | With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
C5-RSA-36SB
Description
C5-RSA-36SB RETURN SELF-ALIGNER ; 5" ROLL DIA 36" BELT WD
Part # C5-RSA-36SB
BDI # 21768775
Features
Roller Width - Inch:
39.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount