C5-RSA-48SBWB
Description
C5-RSA-48SBWB RETURN IDLER ; SELF-ALIGNG 48" BELT W 5" RLR WIDE BASE
Part # C5-RSA-48SBWB
BDI # 23142407
Features
Roller Width - Inch:
51.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Wide Base | With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
C5-RSA-36SB
Description
C5-RSA-36SB RETURN SELF-ALIGNER ; 5" ROLL DIA 36" BELT WD
Part # C5-RSA-36SB
BDI # 21768775
Features
Roller Width - Inch:
39.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
C5-RRD-36-4
Description
C5-RRD-36-4 RUBBER DISC RETURN ; 36" BELT WD 5" ROLL DIA
Part # C5-RRD-36-4
BDI # 21569739
Features
Roller Width - Inch:
39.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
D6-R-48-09-4
Description
D6-R-48-09-4 STEEL RETURN ; 6" DIA ROLL 48"WIDE BELT CEMA D 4.5"DROP
Part # D6-R-48-09-4
BDI # 21979154
Features
Roller Width - Inch:
51.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Top Mount