TXT209AT ATV TAPER BUSHED REDCR
Description
TXT209AT ATV TAPER BUSHED REDCR ; PARALLEL 9.25 RATIO SHAFT INPUT
Part # 242079
BDI # 270755
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
194.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
95.25
Nominal Center Distance - Inch:
3.75
Other Features:
Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.55
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
194.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
185.674
Nominal Center Distance - Inch:
7.31
Other Features:
Single and Double Reduction | With Bushing | Heavy Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
13
TXT409CT CTV TAPER BUSH REDUCER
Description
TXT409CT CTV TAPER BUSH REDUCER ; TORQUE ARM SHAFT MOUNT
Part # 244525
BDI # 271071
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
194.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
121.666
Nominal Center Distance - Inch:
4.79
Other Features:
Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.42
TXT109AT ATV TAPER BUSHED REDCR
Description
TXT109AT ATV TAPER BUSHED REDCR ; PARALLEL 9:1 RATIO SHAFT INPUT
Part # 241092
BDI # 270672
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
194.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
80.772
Nominal Center Distance - Inch:
3.18
Other Features:
Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.09