8210G088AC120/60 110/50
Description
8210G088AC120/60 110/50 SOLENOID VALVE ; 3/4" PIPE SS BODY
Part # 8210G088AC120/60,110/50D
BDI # 20692000
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4.5 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid
Overall Length - Inch:
3.54
Voltage:
110/50 VAC | 120/60 VAC
B511ACH53C
Description
B511ACH53C SOLENOID VALVE ; 1/4IN NPT 110/120VAC 4-WAY 2-POS
Part # B511ACH53C
BDI # 20083156
Features
Port Type:
1/4" NPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Flow Control | Solenoid
Actuation:
Solenoid | Air Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1/2" NPT Conduit | 18" Leads
Overall Length - Inch:
5.78
Voltage:
110/50 VAC | 120/60 VAC