CWM50N-00-30V18
Description
CWM50N-00-30V18 CONTACTOR ; 50A 120V N2
Part # CWM50N-00-30V18
BDI # 24227663
RW27-2D3-U023
Description
RW27-2D3-U023 THERMAL OVERLOAD RELAY ; 3P 15-23A CLASS 10
Part # RW27-2D3-U023
BDI # 24234592
CFW500D31P0T4DB20
Description
CFW500D31P0T4DB20 VFD ; 31A 25HP 3PH 460V DB
Part # CFW500D31P0T4DB20
BDI # 24226534
60036OT3G447/9TS-W40
Description
60036OT3G447/9TS-W40 AC MOTOR ; 600HP 3600RPM 3PH 60HZ 460V ODP NEMA PR
Part # 60036OT3G447/9TS-W40
BDI # 24224895
CFW500D31P0T4DB20G2
Description
CFW500D31P0T4DB20G2 VARIABLE FREQ DRIVE ; 31A 25HP 3PH 460V DB
Part # CFW500D31P0T4DB20G2
BDI # 26959765