DMD-50-1R-10FT;D0020
Description
DMD-50-1R-10FT ; D0020 RLLR CHAIN ; 10FT/BOX
Part # 101954234; DMD-50-1R-10FT;D0020
BDI # 21485979
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
50BS18HT 1 1/8
Description
50BS18HT 1 1/8 ROLLER CHAIN SPROCKET ; 5/8" P 18T HT 1-1/8" BORE
Part # 50BS18HT 1 1/8
BDI # 621367
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
With 2 Set Screw
Global Part Number GPN:
33464
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Finished Bore