SC8551A017MSAC120/50-60
Description
SC8551A017MSAC120/50-60 SOLENOID VALVE ; 1/4" FNPT 5P-4W 2POS 120/50-60VAC
Part # SC8551A017MSAC120/50-60
BDI # 20712674
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Spool | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.86 Cv Factor | 1/4" Orifice Size | Air - Inert Gas Fluid | Class F | High Temperature | DIN Connection | Screw Type Manual Operator | In/Out Position
Overall Length - Inch:
6.691
Voltage:
120/50-60 VAC