VTR-2.50-HT
Description
VTR-2.50-HT TRACK ROLLER ; V-GROOVED TYPE HIGH TEMPERATURE
Part # VTR-2.50-HT
BDI # 22974942
Features
Roller Width - Inch:
1.25
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
Fluorocarbon Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material