SSR-12-2RS
Description
SSR-12-2RS DEEP GROOVE BALL BEARING ; 3/4" BORE 1-5/8" OD 7/16" WD SR 2 SEALS
Part # SSR-12-2RS
BDI # 209787
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.125
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
266318
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
R-24-2RS
Description
R-24-2RS DEEP GROOVE BALL BEARING ; 1-1/2" BORE 2-5/8" OD 9/16" WD SR
Part # R-24-2RS
BDI # 208534
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14.3
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
266840
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SS6007-2RS
Description
SS6007-2RS DEEP GROOVE BALL BEARING ; 35MM BORE 62MM OD 14MM WD
Part # SS6007-2RS
BDI # 209851
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
266828
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No