60X85X10TC-BX
Description
60X85X10TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75043747
BDI # 884230
Features
Housing Bore - Millimeter:
85
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.346
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
60
Inch - Metric:
Metric
Global Part Number GPN:
636235
VA-100
Description
VA-100 V-RING OIL SEAL ; 3.543" ID X 0.433" FREE WD NBR
Part # 49433615
BDI # 897219
40X60X10TC-BX
Description
40X60X10TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75042311
BDI # 883151
Features
Housing Bore - Millimeter:
60
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.362
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Global Part Number GPN:
207129
Features
Housing Bore - Millimeter:
85.623
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
3.371
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
Without Inner Case | Low Pressure
Global Part Number GPN:
206805
Features
Housing Bore - Millimeter:
72.238
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.844
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Metal Reinforced Sealing Lip
Global Part Number GPN:
640094