SBRFB 204 12 G
Description
SBRFB 204 12 G FLANGED BLOCK BEARING ; 3/4" BORE 2.8" BOLT CIRCLE 3 HOLE
Part # 2101032125
BDI # 519098
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
25
Nominal Bolt Circle Diameter Round - Inch:
2.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Narrow Inner Race
Global Part Number GPN:
547793
Housing Style:
3 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
71
FL 206
Description
FL 206 BEARING HOUSING ONLY ; 5-13/16INX4-19/32INX45/64IN
Part # 2101040849
BDI # 517691
UCF 209 28
Description
UCF 209 28 FLANGED BLOCK BEARING ; 1-3/4" BORE 5.8" BOLT CIRCLE 4 HOLE
Part # 2101034905
BDI # 520437
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
557484
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
148
SUCSFB 204 12
Description
SUCSFB 204 12 FLANGE BLK BALL BRG ; 3/4" BORE 0" BOLT CIRCLE 3 HOLE
Part # 2101037125
BDI # 519709
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31.013
Other Features:
Single Row | Corrosion Resistant | Stainless Steel Insert | Has Slinger
Global Part Number GPN:
557367
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Ball Bearing
SUC 208 24
Description
SUC 208 24 INSERT BEARING ; 1-1/2INX3.1496INX1.9370IN
Part # 2101037858
BDI # 519422