6MM GREEN 89T ROUND 100FT/BOX
Description
6MM GREEN 89T 100FT/BOX ROUND BELT ; OPEN END 6MM BELT DIA
Part # 4905306
BDI # 17282429
B-LOC B103 1-5/8IN
Description
B103 1-5/8 B-LOC KEYLESS BUSHING ; 2-61/64" OD
Part # B302110
BDI # 17282902
Features
Component:
Keyless Screw Locking Assembly
Series:
B103
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.953
Outside Diameter - Millimeter:
75
Bore - Millimeter:
41.275
Length - Millimeter:
34.5
Other Features:
7 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Limited Axial Movement
Length - Inch:
1.358
Features
Maximum Belt Width - Inch:
1.375
Maximum Belt Width - Millimeter:
34.925
Bearing Type:
Ball Bearing
Face Width - Millimeter:
34.798
Face Width - Inch:
1.37
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
2.07
Length Thru Bore - Millimeter:
12
Other Features:
Crowned Face | 6203-2RS Insertion Molded Bearing | 1-1/8 Inch Belt Size
Features
Maximum Belt Width - Inch:
0.875
Maximum Belt Width - Millimeter:
22.225
Bearing Type:
Ball Bearing
Face Width - Millimeter:
24.892
Face Width - Inch:
0.98
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
2.35
Length Thru Bore - Millimeter:
12
Other Features:
Crowned Face | 6203-2RS Insertion Molded Bearing | 7/8 Inch Belt Size
FA2750
Description
FA2750 FLAT BELT IDER PULLEY ; NON RETURNABLE 2.75" OD 1" BORE
Part # FA2750
BDI # 17283152
Features
Maximum Belt Width - Inch:
1
Maximum Belt Width - Millimeter:
25.4
Bearing Type:
Ball Bearing
Face Width - Millimeter:
27.686
Face Width - Inch:
1.09
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
12
Other Features:
Crowned Face | 6203-2RS Insertion Molded Bearing | 29/32 Inch Belt Size