EP162016
Description
EP162016 SLEEVE BEARING ; 1" ID X 1-1/4" OD BRNZ
Part # EP162016
BDI # 17054116
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.254
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
31.852
EF141812
Description
EF141812 FLANGED BEARING ; 7/8X1-1/8X3/4X1-1/2X1/8 SAE 841
Part # EF141812
BDI # 17053765
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.875
Nominal Outside Diameter - Inch:
1.125
Flange Outside Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.129
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.75
EP060806
Description
EP060806 SLEEVE BEARING ; 3/8"ID X 1/2"OD X 3/8"L SAE 841 BRONZE
Part # EP060806
BDI # 17053870
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.5
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.503
Length Thru Bore - Millimeter:
9.525
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
0.375
Outside Diameter - Millimeter:
12.776