47474 / 4.75X6.001X0.5 CRWH1 R
Description
CRSEAL 47474 / 4.75X6.001X0.5 CRWH1 R ; SGL LIP SEAL
Part # 47474
BDI # 1252976
Features
Housing Bore - Millimeter:
152.425
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.001
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.75
Shaft Diameter - Millimeter:
120.65
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186289
12427 / 1.25X1.983X0.25 CRW1 R
Description
CRSEAL 12427 / 1.25X1.983X0.25 CRW1 R ; SGL LIP SEAL
Part # 12427
BDI # 1242559
Features
Housing Bore - Millimeter:
50.368
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.983
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181441
17146 / 1.719X2.562X0.5 HM18 R
Description
CRSEAL 17146 / 1.719X2.562X0.5 HM18 R ; SGL LIP SEAL
Part # 17146
BDI # 1244048
Features
Housing Bore - Millimeter:
65.075
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.562
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.719
Shaft Diameter - Millimeter:
43.663
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case | U-Shaped Shell
Global Part Number GPN:
604133
58709 / 5.875X6.875X0.5 HDW1 R
Description
CRSEAL 58709 / 5.875X6.875X0.5 HDW1 R ; SGL LIP SEAL
Part # 58709
BDI # 1254232
Features
Housing Bore - Millimeter:
174.625
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.875
Shaft Diameter - Millimeter:
149.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186641
18785 / 1.875X2.997X0.313 CRW1 R
Description
CRSEAL 18785 / 1.875X2.997X0.313 CRW1 R ; SGL LIP SEAL
Part # 18785
BDI # 1243290
Features
Housing Bore - Millimeter:
76.124
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.997
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183404