RBC 5
Description
RBC 5 CAM FOLLOWER BEARING ; 5" ROLL DIA FLAT SURFACE STUD
Part # RBC5
BDI # 795033
Features
Roller Width - Inch:
2.75
Thread Size:
2-12
Stud Diameter - Inch:
2
Stud Diameter - Millimeter:
50.8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Other Features:
Center Thrust Ring | Contact Lip Seals