8210G054AC110/50
Description
8210G054AC110/50 SOL VALVE ; 1"X1" 2NC BRASS 16.1W
Part # 8210G054AC110/50D
BDI # 20692318
Features
Port Type:
1" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
13 Cv Factor | 1" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid
Overall Length - Inch:
4.29
Voltage:
110/50 VAC