TCL-8-13-SS
Description
TCL-8-13-SS THREADED SHAFT COLLAR ; 1PIECE 1/2"-13 BORE SS
Part # TCL-8-13-SS
BDI # 801600
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1/2-13
Component:
Shaft Collar
Width - Millimeter:
10.312
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.125
Outside Diameter - Millimeter:
28.575
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
Width - Inch:
0.406