Features
Roller Width - Inch:
0.787
Thread Size:
M18 X 1.5
Stud Diameter - Inch:
0.709
Stud Diameter - Millimeter:
18
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Other Features:
Caged
Global Part Number GPN:
238105
CF 18 WBUUR
Description
CF 18 WBUUR CAM FOLLOWER ; 18MM STUD X 40MM OD X 20MM W CST
Part # CF18WBUUR
BDI # 23282466
Features
Roller Width - Inch:
0.787
Thread Size:
M18 X 1.5
Stud Diameter - Inch:
0.709
Stud Diameter - Millimeter:
18
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Single Row | Carbon Steel Cage Material | 25200N Static Load Rating | 14800N Dynamic Load Rating