CEM3546
Description
CEM3546 GENERAL PURPOSE AC MOTOR ; 1HP 56C FRM 1800RPM 208-230/460VAC
Part # CEM3546
BDI # 125764
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
QS 1 L 36
Description
QS 1 L 36 QUICK SHAFT ; 1" DIA 36" L CS CLASS L 60 CASE
Part # QS 1 L 36
BDI # 842864
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
36
Length Type:
Cut to Length
24X40X8-R2LS32-S
Description
24X40X8-R2LS32-S OIL SEAL ; MULTI LIP RUBBER NBR
Part # 24X40X8-R2LS32-S
BDI # 21942632
Features
Housing Bore - Millimeter:
40
Nominal Width - Millimeter:
8
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
0.945
Shaft Diameter - Millimeter:
24
Inch - Metric:
Metric