8 5V 1870 J
Description
8 5V 1870 J V-BELT SHEAVE ; 8 GROOVE 5V BELT 18.7" OD BUSHED
Part # 8 5V 1870 J
BDI # 624283
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.7
Outside Diameter - Millimeter:
474.98
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
581609
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
J
Number of Grooves:
8
6 5V 1400 F
Description
6 5V 1400 F V-BELT SHEAVE ; 6 GROOVES 14" OD BUSHED
Part # 6 5V 1400 F
BDI # 622422
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
QD Bushing | Arm Style | Bore Size 4 has No Keyway
Global Part Number GPN:
581583
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
6
2 5V 800 SK
Description
2 5V 800 SK V-BELT SHEAVE ; 2 GROOVES 8" OD BUSHED
Part # 2 5V 800 SK
BDI # 616596
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Outside Diameter - Millimeter:
203.2
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580933
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
2
2 5V 900 SK
Description
2 5V 900 SK V-BELT SHEAVE ; 2 GROOVES 9" OD BUSHED
Part # 2 5V 900 SK
BDI # 616600
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9
Outside Diameter - Millimeter:
228.6
Other Features:
QD Bushing | Web Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580290
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
2
4 5V 900 E
Description
4 5V 900 E V-BELT SHEAVE ; 4 GROOVES 9" OD BUSHED
Part # 4 5V 900 E
BDI # 619353
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9
Outside Diameter - Millimeter:
228.6
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
580795
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
4