6 C 72 Q
Description
6 C 72 Q V-BELT SHEAVE ; 6GR C 7.2" PD BORED FOR Q1 BUSHING
Part # 6 C 72 Q
BDI # 21975274
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.6
Outside Diameter - Millimeter:
193.04
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q2
Number of Grooves:
6
6 B 250 Q
Description
6 B 250 Q V-BELT SHEAVE ; 6GR B 25" PD BORED FOR Q1 BUSHING
Part # 6 B 250 Q
BDI # 21981827
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25.35
Outside Diameter - Millimeter:
643.89
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q2
Number of Grooves:
6
5 5V 550 Q
Description
5 5V 550 Q V-BELT SHEAVE ; 5GR 5V 5.5" OD BORE FOR Q1 BUSHING
Part # 5 5V 550 Q
BDI # 21976066
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Outside Diameter - Millimeter:
139.7
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
Q2
Number of Grooves:
5
6 C 240 Q
Description
6 C 240 Q V-BELT SHEAVE ; 6GR C 24" PD BORED FOR Q1 BUSHING
Part # 6 C 240 Q
BDI # 21975242
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.4
Outside Diameter - Millimeter:
619.76
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q2
Number of Grooves:
6
3 B 110 Q
Description
3 B 110 Q V-BELT SHEAVE ; 3GR 5V 11" OD BORED FOR Q1 BUSHING
Part # 3 B 110 Q
BDI # 21977480
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q2
Number of Grooves:
3