Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.35
Outside Diameter - Millimeter:
770.89
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
2
6 B 250 R
Description
6 B 250 R V-BELT SHEAVE ; 6GR B 25" PD BORED FOR R1 BUSHING
Part # 6 B 250 R
BDI # 21981829
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25.35
Outside Diameter - Millimeter:
643.89
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
6
6 B 300 R
Description
6 B 300 R V-BELT SHEAVE ; 6GR B 30" PD BORED FOR R1 BUSHING
Part # 6 B 300 R
BDI # 21981833
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.35
Outside Diameter - Millimeter:
770.89
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
6
4 C 240 R
Description
4 C 240 R V-BELT SHEAVE ; 4GR C 24" OD BORED FOR R1 BUSHING
Part # 4 C 240 R
BDI # 21982099
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.4
Outside Diameter - Millimeter:
619.76
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R1
Number of Grooves:
4
4 C 200 R
Description
4 C 200 R V-BELT SHEAVE ; 4GR C 20." OD BORED FOR R1 BUSHING
Part # 4 C 200 R
BDI # 21982093
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.4
Outside Diameter - Millimeter:
518.16
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R1
Number of Grooves:
4