6 C 500 R
Description
6 C 500 R V-BELT SHEAVE ; 6GR C 50" PD BORED FOR R1 BUSHING
Part # 6 C 500 R
BDI # 21975269
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
50.4
Outside Diameter - Millimeter:
1280.16
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
6
8 B 380 R
Description
8 B 380 R V-BELT SHEAVE ; 8GR B 38" PD BORED FOR R1 BUSHING
Part # 8 B 380 R
BDI # 21979670
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
38.35
Outside Diameter - Millimeter:
974.09
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R2
Number of Grooves:
8
6 C 360 R
Description
6 C 360 R V-BELT SHEAVE ; 6GR C 36" PD BORED FOR R1 BUSHING
Part # 6 C 360 R
BDI # 21975261
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
36.4
Outside Diameter - Millimeter:
924.56
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
6
8 B 110 R
Description
8 B 110 R V-BELT SHEAVE ; 8GR B 11" PD BORED FOR R2 BUSHING
Part # 8 B 110 R
BDI # 21979652
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R2
Number of Grooves:
8
6 C 94 R
Description
6 C 94 R V-BELT SHEAVE ; 6GR C 9.4" PD BORED FOR R1 BUSHING
Part # 6 C 94 R
BDI # 21975302
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.8
Outside Diameter - Millimeter:
248.92
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
6