4 C 240 S
Description
4 C 240 S V-BELT SHEAVE ; 4GR C 24" OD BORED FOR S1 BUSHING
Part # 4 C 240 S
BDI # 21982101
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.4
Outside Diameter - Millimeter:
619.76
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
S1
Number of Grooves:
4
4 C 200 S
Description
4 C 200 S V-BELT SHEAVE ; 4GR C 20" OD BORED FOR S1 BUSHING
Part # 4 C 200 S
BDI # 21982095
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.4
Outside Diameter - Millimeter:
518.16
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
S1
Number of Grooves:
4
6 C 240 S
Description
6 C 240 S V-BELT SHEAVE ; 6GR C 24" PD BORED FOR S1 BUSHING
Part # 6 C 240 S
BDI # 21975248
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.4
Outside Diameter - Millimeter:
619.76
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
S1
Number of Grooves:
6
6 5V 2800 S
Description
6 5V 2800 S V-BELT SHEAVE ; 6GR 5V 28" OD BORED FOR S1 BUSHING
Part # 6 5V 2800 S
BDI # 21976672
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
28
Outside Diameter - Millimeter:
711.2
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
S1
Number of Grooves:
6
8 5V 1030 S
Description
8 5V 1030 S V-BELT SHEAVE ; 8GR 5V 10.3" OD BORED FOR S1 BUSHING
Part # 8 5V 1030 S
BDI # 21976908
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.3
Outside Diameter - Millimeter:
261.62
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
S1
Number of Grooves:
8