3 B 38 SH QD SHEAVE
Description
3 B 38 SH QD SHEAVE ; COMB CONVENTIONAL QD SHEAVE 3GROOVE
Part # 3 B 38 SH QD SHEAVE
BDI # 21516042
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.15
Outside Diameter - Millimeter:
105.41
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SH
Number of Grooves:
3
3 3V 1060 SK
Description
3 3V 1060 SK V-BELT SHEAVE ; 3 GROOVES 10.6" OD BUSHED
Part # 3 3V 1060 SK
BDI # 618269
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580806
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
3
3 B 64 SD
Description
3 B 64 SD V-BELT SHEAVE ; 3 GROOVES 6-3/4" OD BUSHED
Part # 3 B 64 SD
BDI # 618196
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Outside Diameter - Millimeter:
171.45
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581458
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
3
3 B 50 SD
Description
3 B 50 SD V-BELT SHEAVE ; 3 GROOVES 5.35" OD BUSHED
Part # 3 B 50 SD
BDI # 618182
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.35
Outside Diameter - Millimeter:
135.89
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580487
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
3
3 B 74 SK
Description
3 B 74 SK V-BELT SHEAVE ; 3 GROOVES 7-3/4" OD BUSHED
Part # 3 B 74 SK
BDI # 618203
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580489
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3