8 B 380 R
Description
8 B 380 R V-BELT SHEAVE ; 8GR B 38" PD BORED FOR R1 BUSHING
Part # 8 B 380 R
BDI # 21979670
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
38.35
Outside Diameter - Millimeter:
974.09
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R2
Number of Grooves:
8
4 8V 3550 TB
Description
4 8V 3550 TB V-BELT SHEAVE ; 4GR 8V 33.5" OD BORED FOR 5050 BUSHING
Part # 4 8V 3550 TB
BDI # 21982035
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
35.5
Outside Diameter - Millimeter:
901.7
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
5050
Number of Grooves:
4
10 D 330 N
Description
10 D 330 N V-BELT SHEAVE ; 10 GRV CONVENTIONAL
Part # 10 D 330 N
BDI # 613722
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
33.64
Outside Diameter - Millimeter:
854.456
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580188
Mounting Method:
Bushed
Belt Series:
D
Bushing Size:
N
Number of Grooves:
10
12 D 330 N
Description
12 D 330 N V-BELT SHEAVE ; 12 GRV CONVENTIONAL
Part # 12 D 330 N
BDI # 614747
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
33.64
Outside Diameter - Millimeter:
854.456
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580483
Mounting Method:
Bushed
Belt Series:
D
Bushing Size:
N
Number of Grooves:
12
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
33.5
Outside Diameter - Millimeter:
850.9
Other Features:
QD Bushing | Arm Style | Bore Size 4 has No Keyway
Global Part Number GPN:
581651
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
F
Number of Grooves:
8