03018ET3E286TC-W22

COMPARE

03018ET3E286TC-W22

Description
03018ET3E286TC-W22 AC MOTOR ; 30HP FR 286T 460V 3PH TEFC 1765 RPM

WEG

Part # 03018ET3E286TC-W22

BDI # 960713

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Overall Length - Inch: 27.913
Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY