00418ET3YAL112M-W22

COMPARE

00418ET3YAL112M-W22

Description
00418ET3YAL112M-W22 AC MOTOR ; 5.5HP 1800RPM 3PH 230V/460V 112M FRAME

WEG

Part # 00418ET3YAL112M-W22

BDI # 22580227

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.102
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28

Overall Length - Inch: 15.472
Base to Center of Shaft - Millimeter: 112
Inch - Metric: Metric
Horse Power: 5-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
00718ST3QIE213T-W22

COMPARE

00718ST3QIE213T-W22

Description
00718ST3QIE213T-W22 AC MOTOR ; 7.5HP 1765RPM FR 213T 460V 3PH 60HZ

WEG

Part # 00718ST3QIE213T-W22

BDI # 959738

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 19.528
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY