60 RIV DURALUBE CONN LINK
Description
60 RIV DURALUBE CONN LINK
Part # 60 RIV DURALUBE CONN LINK
BDI # 21577339
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
60 RIV DURALUBE
Description
60 RIV DURALUBE ROLLER CHAIN ; 10FT/BOX
Part # 60 RIV DURALUBE
BDI # 21577516
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
B48LDLPTS
Description
B48LDLPTS SPHERICAL PLAIN BRG ; 3"X4.75"X2.625"
Part # B48LDLPTS
BDI # 21556340
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
57.15
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
GE20-DLP-TS
Description
GE20-DLP-TS SPHERICAL PLAIN BEARING ; 20MMX35MMX16MM
Part # GE20DLPTS
BDI # 23209085
GE35-DLU-TS
Description
GE35-DLU-TS SPHERICAL PLAIN BEARING ; 35MMX55MMX25MM
Part # GE35DLUTS
BDI # 23209087