VX2*4 Direct Operated 2 Port Solenoid Valve for Medium Vacuum, Manifold Type
The VX2 for medium vacuum (0.1Pa.abs or more), manifold type is available with resin body. Up to 10 valves can be mounted on the manifold. Three body sizes are available, with orifice diameter from 2 to 7mm. FKM seal is standard and EPDM is optional. Flow rate ranges from Cv of 0.23 to 1.08.
- IP65 enclosure
- Up to 10 valves can be connected to one manifold
- Common OUT port size: 3/8 inch
- Power consumption: size 1 - 4.5w; size 2 - 7w; size 3 - 10.5w
- Body material: resin
- Gray are not compatible with other selected option value.
- Red conflict with another selected option value.
- Amber are not recommended.
Downloads
The part number needs to be complete in order to view/download CAD Models.