HECR, Rack Mounted Thermoelectric Chiller, Air Cooled
The HECR is a refrigerant-free temperature control device mountable in a 19-inch rack. Rack mounting recovers desktop or floor space, permitting stacking of related devices and mobility, depending on the rack style. Air cooling frees the installation from dependence on facility cooling water. This model achieves high precision regulation of recirculating coolant using an air-cooled peltier element. This device is self-contained with peltier regulating element, fan cooled heat exchanger, pump, tank and power supply.
- Fluid fill and drain ports (800W, 1kW) on the front
- Mechanical sealless magnet pump eliminates shaft seal leaks
- Cooling/Heating capacities: 200W/600W, 400W/1kW, 510W/1.2kW, 800W/1.4kW, 1kW/2kW
- Temperture stability: ±0.03°C or Better depending on load stability
- Power supply requirement: 100 ~ 240 VAC (200-800W) or 200~240 VAC (1kW) (50/60Hz)
- Circulating Fluid: water or 20% ethylene glycol
- Standards: CE, UL, RoHS
Options in:
- Szürke: nem kompatibilis a többi kiválasztott tulajdonsággal
- Piros: ellentmondásban van a többi kiválasztott tulajdonsággal
- Borostyán: nem ajánlott
Letöltések
A tartalom csak akkor tölthető le, ha a konfigurációban mindenhol zöld pipa van.