LVM15/150, 2/3 Port Solenoid Valve for Chemicals
LVM15/150 is a compact direct operated 2/3 port solenoid valve for chemicals. LVM's unique internal chamber design reduces the swept volume to a minimum and can mean zero dead volume and carry over. Operating pressure ranges from -75 kPa to 0.60 MPa. LVM15/150 is available as base mounted with a sub-plate (M6 or 1/4-28UNF).
- Orifice diameter: 1.6mm
- Power-saving circuit available as standard
- Choose standard or high-pressure type
- 2 port N.C. or N.O. types; 3 port Universal type
- Diaphragm choice of EPDM, FKM or Kalrez®
- Wetted part material: PEEK (body/plate)
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
