SS0750 Manifold for Series EX600 Integrated (I/O) Serial Transmission System (Fieldbus)
SS0750 Plug-in manifold with EX600 serial transmission system. EX600 system allows modular construction with up to 9 digital and analog input/output units. Available protocol include EtherNet/IP™, EtherCAT®, PROFINET®, DeviceNet™, PROFIBUS-DP®, and CC-Link.
SS0750 Plug-in Manifold Stacking Base S Kit for EX260 Integrated Type (for Output)
SS0750 Plug-in manifold with EX260 serial transmission system. EX260 series is a compact and cost efficient interface to connect valve manifolds to ethernet and fieldbus network. Available protocol include EtherNet/IP™, EtherCAT®, PROFINET®, DeviceNet™, PROFIBUS-DP®, and CC-Link.
SS0750 Plug-in Stacking Manifold, Decentralized Serial EX500, S Kit
S0700 Plug-in manifold with EX500 gateway type serial system. EX500 system allows connection of up to 8 manifolds along with input units. Available protocol include EtherNet/IP™, PROFINET®, DeviceNet™ and PROFIBUS-DP®.
SS0750 Plug-in Stacking Manifold for Input & Output EX250, S Kit
SS0750 Plug-in manifold with EX250 serial transmission unit. EX250 allows connection up to 32 solenoids along with 32 inputs per node. Available protocol include EtherNet/IP™, DeviceNet™, PROFIBUS-DP®, CANopen, and AS-I.
SS0750 Plug-in Stacking Manifold, D-sub Connector, F Kit
SS0750 Plug-in manifold with 25 pin D-sub connector.
SS0750 Plug-in Stacking Manifold, Flat Ribbon Cable, P Kit
SS0750 Plug-in manifold with flat ribbon cable connector.
SS0750 Plug-in Stacking Manifold, Terminal Block, T Kit
SS0750 Plug-in manifold with terminal block.
SS0750 Plug-in Stacking Manifold, Flat Ribbon Cable, 20 Pins, J Kit
SS0750 Plug-in manifold with flat ribbon compatible with PC wiring.
SS0750 Plug-in Stacking Manifold, Circular Connector, M Kit
SS0750 Plug-in manifold with 26 pin circular connector.
