EX245-SPN*, Serial Communication Module
EX245 series is a PROFINET® communication module that is compatible with Fiber Optic Push Pull connectors specified by AIDA (Automation Initiative of German Manufacturers). EX245 series provides modular connection digital input and output along with connection to 32 solenoid valves. Each module is capable of 128 inputs and 64 outputs. EX245 series is also compatible with PROFINET MRP® (Media Redundancy Protocol) and Provides Fast Start Up function to reduce donwtime and improving machine productivity.
- PROFINET® communication module compliant to AIDA specifications
- 2 Push Pull Connectors for fiber optic communication and 2 Push Pull connectors for power supply
- Number of solenoids: 32
- Number of digital inputs: 128; Number of digital Outputs: 64
- MRP and Fast Start Up (0.5s) compatible
- IP65 Protection Rating
- Gray are not compatible with other selected option value.
- Red conflict with another selected option value.
- Amber are not recommended.
Downloads
The part number needs to be complete in order to view/download CAD Models.
