Do you really want to delete this item(s) from your shopping cart?
Sign In Or Register
Can't Find It?
Our customer service team can help you find almost anything. Sign in to contact them.
Sign In Or Register
What Are Quotes?
Some items are special order for clients, and these items require a price quote. Also, if you are buying in bulk you can ask for a quote and we might be able to offer an additional discount off our already low prices.
Sign in to use this feature.
Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.
Upgrade to a corporate account for advanced options and personal service.
Sign In Or Register
Saved Carts?
This feature allows you to save a shopping list for later, or re-order common bundles of products. You must be signed in.
Get Your Best Price
New to BDI? Welcome! Please register to receive your best pricing and save time ordering.
Attention
BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.
Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.
All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.
All orders include a $5 ground shipping charge.
To purchase with your BDI account, please click Cancel.
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.
Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.
Or click below to download another browser
You have reached the maximum number of items you can compare (10).
Air Regulator manifold series ARM is available in standard size 1000 & 2000 and the modular style is available in sizes 2500 & 3000. Standard models are available with 4 connection methods and have backflow function availability. Modular styles can be freely mounted on a manifold station and have easy set up using the new handle.
Manifold regulator, common supply type
IN/OUT fittings: straight & elbow (metric & inch)
Proof pressure: 1.5MPa
Ambient temperature: 5~60°C
Variety of accessories available
Options: 0.35MPa setting, non-relieving, oil free
Options in:
Gray
are not compatible with other selected option value.
Red
conflict with another selected option value.
Amber
are not recommended.
Downloads
The part number needs to be complete in order to view/download CAD Models.
Model does not exist, please email [email protected] with the complete part number, CAD file format and version required.